Shop All Cable Clamps & Clips
Meltric
715P0FP1 HANDLE w/CORD GRIP
Mfr # 715P0FP1
Zoro # G201756253
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1 1/2" NPT
- Cable Range 1.260-1.560 in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715P0FP1
- Zoro # G201756253
- UPC # 784474084512
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.260-1.560 in |
Interior Volume | 45 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 5 1 1/2" NPT 1.260-1.560 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3032S)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- Meltric Cable Clamps & Clips