Shop All Cable Clamps & Clips
Meltric
715C3N25 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 715C3N25
Zoro # G401756718
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 117 cu in
- Thread Size 2 1/2" NPT
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715C3N25
- Zoro # G401756718
- UPC # 784474618427
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 117 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 5 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR2)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- Meltric Cable Clamps & Clips