Shop All Cable Clamps & Clips
Meltric
715C3N12 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 715C3N12
Zoro # G101756568
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 5.6 in
- Width 7-1/2 in
- Material Poly
- Depth 7.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715C3N12
- Zoro # G101756568
- UPC # 784474601153
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 5.6 in |
Width | 7-1/2 in |
Depth | 7.65 in |
Thread Size | 1 1/4" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 117 cu in |
Suitable For Use With | DS100, DN20C Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 5 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating (ATMR1-1/4)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- Meltric Cable Clamps & Clips