Shop All Cable Clamps & Clips
Meltric
714P0S29 HANDLE w/CLAMP & BUSHING
Mfr # 714P0S29
Zoro # G401759566
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 25 cu in
- Accessory Size 4
- Cable Range 1.688-1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714P0S29
- Zoro # G401759566
- UPC # 784474554794
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 25 cu in |
Cable Range | 1.688-1.812 in |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 4 1.688-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- GARDNER BENDER Pull Chain Switch, 2Pole, 125250 VAC, 6 A, BlackClear, Brass (GSW-39)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- Meltric Cable Clamps & Clips