Shop All Cable Clamps & Clips
Meltric
714P0S22 HANDLE w/CLAMP & BUSHING
Mfr # 714P0S22
Zoro # G201759377
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range 1.250-1.375 in
- Interior Volume 25 cu in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714P0S22
- Zoro # G201759377
- UPC # 784474548120
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Dimensions | 6.3 in H x 3.1 in W |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.250-1.375 in |
Interior Volume | 25 cu in |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 4 1.250-1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1/2", Black, PK 1000 (CT-NCC-050-1000-BK)
- Meltric Cable Clamps & Clips