Shop All Cable Clamps & Clips
Meltric
714P0FP1 HANDLE w/CORD GRIP
Mfr # 714P0FP1
Zoro # G601757928
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range 1.260-1.560 in
- Accessory Size 4
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714P0FP1
- Zoro # G601757928
- UPC # 784474084499
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.260-1.560 in |
Interior Volume | 25 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 4 1 1/2" NPT 1.260-1.560 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- REMKE Cord Grip, Snap Elbow, 1/2", .20-.35 (RE13NR)
- Meltric Cable Clamps & Clips