Shop All Cable Clamps & Clips
Meltric
714P0EP4 HANDLE w/CORD GRIP
Mfr # 714P0EP4
Zoro # G701758238
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range .980-1.260 in
- Interior Volume 25 cu in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714P0EP4
- Zoro # G701758238
- UPC # 784474084482
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | .980-1.260 in |
Interior Volume | 25 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 4 1 1/4" NPT .980-1.260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL VDV II Remotes (158050)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZSI Half Loop Clamp, Stainless Steel, 1/2" (HSN-08)
- Meltric Cable Clamps & Clips