Shop All Cable Clamps & Clips
Meltric
714P0DP4 HANDLE w/CORD GRIP
Mfr # 714P0DP4
Zoro # G401757913
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1" NPT
- Cable Range .680-.980 in
- Interior Volume 25 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 714P0DP4
- Zoro # G401757913
- UPC # 784474084475
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 4 |
Details
Color | Blue |
Material | Poly |
Cable Range | .680-.980 in |
Interior Volume | 25 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 4 1" NPT .680-.980 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32AH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- Meltric Cable Clamps & Clips