Shop All Cable Clamps & Clips
Meltric
714C7N05 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 714C7N05
Zoro # G401759832
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 4
- Interior Volume 169 cu in
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714C7N05
- Zoro # G401759832
- UPC # 784474019088
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 169 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 4 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- Meltric Cable Clamps & Clips