Shop All Cable Clamps & Clips
Meltric
714C3N15 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 714C3N15
Zoro # G101757329
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 4
- Thread Size 1 1/2" NPT
- Interior Volume 65 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714C3N15
- Zoro # G101757329
- UPC # 784474575164
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 65 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 4 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- Meltric Cable Clamps & Clips