Shop All Cable Clamps & Clips
Meltric
714C3N12 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 714C3N12
Zoro # G901758656
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 4
- Interior Volume 65 cu in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 714C3N12
- Zoro # G901758656
- UPC # 784474583626
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 65 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 4 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA CB Starter, Size 0,120V Coil, 1 Enc (8539SBG43V81CFF4P1TX11)
- LEVITON GFI Receptacle (GFNT2-I)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 8A, 600V AC, Non-Indicating (A60Q8-2)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- Meltric Cable Clamps & Clips