Shop All Cable Clamps & Clips
Meltric
714C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 714C3N10
Zoro # G501758582
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Height 5.63 in
- Width 5.83 in
- Depth 5.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 714C3N10
- Zoro # G501758582
- UPC # 784474576314
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 5.63 in |
Width | 5.83 in |
Depth | 5.64 in |
Accessory Size | 4 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 65 cu in |
Suitable For Use With | DS60, DB60 Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 4 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (LC1K0610U7)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- Meltric Cable Clamps & Clips