Shop All Cable Clamps & Clips
Meltric
713P0S18 HANDLE w/CLAMP & BUSHING
Mfr # 713P0S18
Zoro # G001759720
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range 1.000-1.125 in
- Interior Volume 13 cu in
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 713P0S18
- Zoro # G001759720
- UPC # 784474544535
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.000-1.125 in |
Interior Volume | 13 cu in |
Suitable For Use With | DS30 Series Polyester Inlet |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 3 1.000-1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- ANCOR Orange 16 AWG Tinned Copper Wire - 25' (182503)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- Meltric Cable Clamps & Clips