Shop All Cable Clamps & Clips
Meltric
713C7N15 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 713C7N15
Zoro # G901759929
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 3
- Interior Volume 169 cu in
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 713C7N15
- Zoro # G901759929
- UPC # 784474019064
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 169 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 3 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- SOUTHWIRE 500'BLK 14 Str BLDGWire, 500PK (22955958)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- Meltric Cable Clamps & Clips