Shop All Cable Clamps & Clips
Meltric
713C7N12 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 713C7N12
Zoro # G901759868
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 169 cu in
- Thread Size 1 1/4" NPT
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 713C7N12
- Zoro # G901759868
- UPC # 784474019040
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 169 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 3 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- Meltric Cable Clamps & Clips