Shop All Cable Clamps & Clips
Meltric
713C7N10 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 713C7N10
Zoro # G501760110
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1" NPT
- Accessory Size 3
- Interior Volume 169 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 713C7N10
- Zoro # G501760110
- UPC # 784474019033
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 169 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W (AVK86)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321UGB)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- Meltric Cable Clamps & Clips