Shop All Cable Clamps & Clips
Meltric
713C7N05 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 713C7N05
Zoro # G101759859
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 169 cu in
- Accessory Size 3
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 713C7N05
- Zoro # G101759859
- UPC # 784474019026
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 169 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 3 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- Meltric Cable Clamps & Clips