Shop All Cable Clamps & Clips
Meltric
713C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 713C3N10
Zoro # G401759443
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Height 4.4 in
- Width 4.57 in
- Interior Volume 30 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 713C3N10
- Zoro # G401759443
- UPC # 784474574693
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 4.4 in |
Width | 4.57 in |
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 30 cu in |
Suitable For Use With | DS30 Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- GAMPAK STRAP EMT 1HOLE 3/4"" BG3 (49921)
- Meltric Cable Clamps & Clips