Shop All Cable Clamps & Clips
Meltric
713C3N05 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 713C3N05
Zoro # G101757121
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 3
- Interior Volume 30 cu in
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 713C3N05
- Zoro # G101757121
- UPC # 784474602693
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 30 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 3 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/4" (CAC20)
- Meltric Cable Clamps & Clips