Shop All Cable Clamps & Clips
Meltric
712P0S22443 HANDLE w/CLAMP & BUSHING SELF EJECTING
Mfr # 712P0S22443
Zoro # G901756775
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 2
- Cable Range 1.250-1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712P0S22443
- Zoro # G901756775
- UPC # 784474573276
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.250-1.375 in |
Description
HANDLE w/CLAMP & BUSHING SELF EJECTING POLY BLUE SIZE 2 1.250-1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- Meltric Cable Clamps & Clips