Shop All Cable Clamps & Clips
Meltric
712P0S22 HANDLE w/CLAMP & BUSHING
Mfr # 712P0S22
Zoro # G501757806
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range 1.250-1.375 in
- Accessory Size 2
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712P0S22
- Zoro # G501757806
- UPC # 784474015677
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.250-1.375 in |
Interior Volume | 9 cu in |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 2 1.250-1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267F-D-RND MTL)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- Meltric Cable Clamps & Clips