Shop All Cable Clamps & Clips
Meltric
712P0S16443 HANDLE w/CLAMP & BUSHING SELF EJECTING
Mfr # 712P0S16443
Zoro # G401756565
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 2
- Cable Range .875-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 712P0S16443
- Zoro # G401756565
- UPC # 784474012164
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Cable Range | .875-1.000 in |
Description
HANDLE w/CLAMP & BUSHING SELF EJECTING POLY BLUE SIZE 2 .875-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation (411050504)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- Meltric Cable Clamps & Clips