Shop All Cable Clamps & Clips
Meltric
712P0S16 HANDLE w/CLAMP & BUSHING
Mfr # 712P0S16
Zoro # G101758418
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 2
- Cable Range .875-1.000 in
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712P0S16
- Zoro # G101758418
- UPC # 784474544221
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Dimensions | 2.6 in Dia x 4.16 in L |
Details
Color | Blue |
Material | Poly |
Cable Range | .875-1.000 in |
Interior Volume | 9 cu in |
Suitable For Use With | DS20 Series Polyester Inlet |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 2 .875-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- Meltric Cable Clamps & Clips