Shop All Cable Clamps & Clips
Meltric
712P0S14 HANDLE w/CLAMP & BUSHING
Mfr # 712P0S14
Zoro # G501756403
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Handle
- Material Poly
- Application DS20 Polyester Inlet
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712P0S14
- Zoro # G501756403
- UPC # 784474545761
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Blue |
Type | Handle |
Material | Poly |
Application | DS20 Polyester Inlet |
Interior Volume | 9 cu in |
Cable Range | .750-.875 in |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 2 .750-.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT4-B)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51C)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- Meltric Cable Clamps & Clips