Shop All Cable Clamps & Clips
Meltric
712P0EP4 HANDLE w/CORD GRIP
Mfr # 712P0EP4
Zoro # G101758821
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range .980-1.260 in
- Accessory Size 2
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712P0EP4
- Zoro # G101758821
- UPC # 784474084215
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | .980-1.260 in |
Interior Volume | 9 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 2 1" NPT .980-1.260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- Meltric Cable Clamps & Clips