Shop All Cable Clamps & Clips
Meltric
712P0BP6 HANDLE w/CORD GRIP
Mfr # 712P0BP6
Zoro # G001759744
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 2
- Thread Size 1/2" NPT
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712P0BP6
- Zoro # G001759744
- UPC # 784474084192
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 9 cu in |
Cable Range | .350-.520 in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 2 1/2" NPT .350-.520 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- Meltric Cable Clamps & Clips