Shop All Cable Clamps & Clips
Meltric
712C7N12 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 712C7N12
Zoro # G501760141
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 2
- Interior Volume 72 cu in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 712C7N12
- Zoro # G501760141
- UPC # 784474019279
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 72 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 2 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- DAYTON Pendant Station, 1NO/1NC, Yellow (20C807)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- Meltric Cable Clamps & Clips