Shop All Cable Clamps & Clips
Meltric
712C7N10 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 712C7N10
Zoro # G401760036
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 72 cu in
- Thread Size 1" NPT
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712C7N10
- Zoro # G401760036
- UPC # 784474019255
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 72 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 2 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- LEVITON Locking Connector (2343)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- Meltric Cable Clamps & Clips