Shop All Cable Clamps & Clips
Meltric
712C3N15 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 712C3N15
Zoro # G401759665
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 27 cu in
- Accessory Size 2
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712C3N15
- Zoro # G401759665
- UPC # 784474015004
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 27 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 2 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- Meltric Cable Clamps & Clips