Shop All Cable Clamps & Clips
Meltric
712C3N07 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 712C3N07
Zoro # G201759988
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Height 4.66 in
- Width 4.94 in
- Depth 4.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712C3N07
- Zoro # G201759988
- UPC # 784474582360
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 4.66 in |
Width | 4.94 in |
Depth | 4.46 in |
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 27 cu in |
Suitable For Use With | DSN30, DS20 Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 2 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT254CL-BROWN)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- Meltric Cable Clamps & Clips