Shop All Cable Clamps & Clips
Meltric
712C3N05 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 712C3N05
Zoro # G301759239
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 27 cu in
- Thread Size 1/2" NPT
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 712C3N05
- Zoro # G301759239
- UPC # 784474590419
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 27 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Kit (9421LP1)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- Meltric Cable Clamps & Clips