Shop All Cable Clamps & Clips
Meltric
711P0BP6 HANDLE w/CORD GRIP
Mfr # 711P0BP6
Zoro # G501758360
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range .350-.520 in
- Thread Size 1/2" NPT
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 711P0BP6
- Zoro # G501758360
- UPC # 784474084178
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Cable Range | .350-.520 in |
Interior Volume | 2.52 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 1 1/2" NPT .350-.520 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-5)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- Meltric Cable Clamps & Clips