Shop All Cable Clamps & Clips
Meltric
711C7N15 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 711C7N15
Zoro # G201759735
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1 1/2" NPT
- Interior Volume 72 cu in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 711C7N15
- Zoro # G201759735
- UPC # 784474019132
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 72 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 1 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- STARTECH.COM 100 Pk Cable Clamps .67 17Mm (CBMCC3)
- Meltric Cable Clamps & Clips