Shop All Cable Clamps & Clips
Meltric
711C7N12 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 711C7N12
Zoro # G201760144
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 72 cu in
- Thread Size 1 1/4" NPT
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 711C7N12
- Zoro # G201760144
- UPC # 784474019149
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 72 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 1 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- Meltric Cable Clamps & Clips