Shop All Cable Clamps & Clips
Meltric
711C3N12 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 711C3N12
Zoro # G501756380
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 1
- Interior Volume 28 cu in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 711C3N12
- Zoro # G501756380
- UPC # 784474647335
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 28 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 1 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- Meltric Cable Clamps & Clips