Shop All Cable Clamps & Clips
Meltric
711C3N07 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 711C3N07
Zoro # G801759302
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 4.57 in
- Height 4.4 in
- Material Poly
- Interior Volume 28 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 711C3N07
- Zoro # G801759302
- UPC # 784474560931
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 4.57 in |
Height | 4.4 in |
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 28 cu in |
Suitable For Use With | DSN20 Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MIDWEST FASTENER 1/2" White Plastic Nail Wire Clips 1 12PK (64187)
- Meltric Cable Clamps & Clips