Shop All Cable Clamps & Clips
Meltric
711C3N05 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 711C3N05
Zoro # G101758791
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 4.57 in
- Material Poly
- Thread Size 1/2" NPT
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 711C3N05
- Zoro # G101758791
- UPC # 784474575942
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 4.57 in |
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 28 cu in |
Suitable For Use With | DSN20 Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- Meltric Cable Clamps & Clips