Shop All Pin & Sleeve Receptacles
Meltric
69-98163 INLET
Mfr # 69-98163
Zoro # G501758148
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 208V AC
- Color - Plugs and Receptacles Metal
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98163
- Zoro # G501758148
- UPC # 784474033596
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Metal |
HP | 30 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
IP Rating | Primary IP66/67; Secondary IP69 |
Color Code | Yellow |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 225A |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 12 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE ELECTRIC Floor Box Kit with 15 Amp TR Outlets, Brass (9800BR)
- GE Thermal Unit, 9.75A (CR123H112B)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22962501)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- Meltric Pin & Sleeve Receptacles