Shop All Pin & Sleeve Receptacles
Meltric
69-98143-976 INLET
Mfr # 69-98143-976
Zoro # G701758047
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98143-976
- Zoro # G701758047
- UPC # 784474060165
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 INLET METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +6 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 37-98043 INLET (37-98043)
- Meltric Pin & Sleeve Receptacles