Shop All Pin & Sleeve Receptacles
Meltric
69-98143-264 INLET
Mfr # 69-98143-264
Zoro # G101759484
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98143-264
- Zoro # G101759484
- UPC # 784474050302
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- DYMO Label, Heat Shrink Tube, 3/8"x5', White (DYM18053)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- Meltric Pin & Sleeve Receptacles