Shop All Pin & Sleeve Receptacles
Meltric
69-98142 INLET
Mfr # 69-98142
Zoro # G801758923
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98142
- Zoro # G801758923
- UPC # 784474046176
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Metal |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK10 |
Color Code | Black |
IP Rating | Primary IP66/67; Secondary IP69 |
Keying Position | 6 |
Contact Configuration | 2P+G |
Load Break Amp Rating | 225A |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 2P+G 150A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x20.87 (S2MT500)
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-68165 INLET (63-68165)
- Meltric Pin & Sleeve Receptacles