Shop All Pin & Sleeve Receptacles
Meltric
69-98076 INLET
Mfr # 69-98076
Zoro # G501758117
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98076
- Zoro # G501758117
- UPC # 784474033107
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Metal |
NEMA Rating | 4X |
HP | 7.5 or 30 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Color Code | Orange |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 13 |
Load Break Amp Rating | 225A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Contact Configuration | 2P+N+G |
Impact Rating | IK10 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 2P+N+G 150A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Devices