Shop All Pin & Sleeve Receptacles
Meltric
69-98047 INLET
Mfr # 69-98047
Zoro # G501757936
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Metal
- HP 25 or 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-98047
- Zoro # G501757936
- UPC # 784474036269
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Metal |
HP | 25 or 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK10 |
Color Code | Red |
Contact Configuration | 3P+N+G |
Number of Aux. Outputs | NO AUX |
Keying Position | 2 |
Load Break Amp Rating | 225A |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+N+G 150A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 37-98043 INLET (37-98043)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Receptacles