Shop All Pin & Sleeve Receptacles
Meltric
69-98045 INLET
Mfr # 69-98045
Zoro # G501758933
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 69-98045
- Zoro # G501758933
- UPC # 784474046145
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 2 |
Load Break Amp Rating | 225A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Impact Rating | IK10 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Color Code | Red |
Contact Configuration | 1P+N+G |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 1P+N+G 150A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Devices