Shop All Pin & Sleeve Receptacles
Meltric
69-98043-A155 INLET
Mfr # 69-98043-A155
Zoro # G401757944
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98043-A155
- Zoro # G401757944
- UPC # 784474072496
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-02, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Number of Notch Positions | 5 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Keying Position | 2 |
Contact Configuration | 3P+G |
Color Code | Red |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 75 Degrees C |
Impact Rating | IK10 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Electrical Box, 6-Port Cat 5E Patch Box (AT55B-6P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Yellow (HS367-S10-YELLOW)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Receptacles