Shop All Pin & Sleeve Receptacles
Meltric
69-98043-976 INLET
Mfr # 69-98043-976
Zoro # G201758486
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98043-976
- Zoro # G201758486
- UPC # 784474028417
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +6 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- TELEMECANIQUE SENSORS Float Rod, 30 In, Brass (9049T1)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 37-68163 INLET (37-68163)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Meltric Pin & Sleeve Receptacles