Shop All Pin & Sleeve Receptacles
Meltric
69-98042 INLET
Mfr # 69-98042
Zoro # G101757824
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-98042
- Zoro # G101757824
- UPC # 784474031776
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Metal |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Impact Rating | IK10 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
Load Break Amp Rating | 225A |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 2 |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Color Code | Red |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 INLET METAL SIZE 5 TYPE 4X 2P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361URK)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Devices