Shop All Pin & Sleeve Receptacles
Meltric
69-94167-975-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94167-975-843
Zoro # G101757695
product price: $1,903.99
/ea
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94167-975-843
- Zoro # G101757695
- UPC # 784474068369
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+N+G 150A 120/208 VAC 60 Hz +5 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Devices