Shop All Pin & Sleeve Receptacles
Meltric
69-94167-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 69-94167-375-843
Zoro # G901757208
product price: $1,617.99
/ea
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94167-375-843
- Zoro # G901757208
- UPC # 784474068437
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+N+G 150A 120/208 VAC 60 Hz NO AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24A)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 3 Connections, On/Off, 3/4 hp, 20A @ 12V (LT-1511-610-012)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- Meltric Pin & Sleeve Receptacles