Shop All Pin & Sleeve Receptacles
Meltric
69-94163-264-843 RECEPTACLE PADLOCK PAWL
Mfr # 69-94163-264-843
Zoro # G801757889
product price: $1,689.99
/ea
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 69-94163-264-843
- Zoro # G801757889
- UPC # 784474031219
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 208 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 37-68163 INLET (37-68163)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Devices